Motion
S-EHD2-83SYT70
Superlast® XC Plate Caster - EHD2 Series, Polyurethane on Steel Core (Thick Tread) Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 7000 lbs Load Capacity
MI ITEM #05864908
MFR #S-EHD2-83SYT70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superlast® XC Plate Caster - EHD2 Series, Polyurethane on Steel Core (Thick Tread) Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 7000 lbs Load Capacity
MI ITEM #05864908
MFR #S-EHD2-83SYT70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mount Height
    10.5000 in
  • Mounting Plate Size  
    6-1/8 x 7-1/2 in
  • Weight
    74.00 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Extra Heavy Duty Dual Wheel
  • Caster Series
    EHD2 Series
  • Caster Type
    Swivel
  • Load Capacity
    7000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    70D
  • Wheel Material Type
    Polyurethane on Steel Core (Thick Tread)

Overview

Mfr description
S-EHD2-83SYT70 SWIVEL EHD2 8X3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought