Motion
S-SPCH-12TRT-2
Ultralast™ Plate Caster - SPCH Series, Polyurethane on Iron Core Wheel Material, 12 in Wheel Diameter, 3 in Face Width, 1630 lbs Load Capacity
MI ITEM #05864934
MFR #S-SPCH-12TRT-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultralast™ Plate Caster - SPCH Series, Polyurethane on Iron Core Wheel Material, 12 in Wheel Diameter, 3 in Face Width, 1630 lbs Load Capacity
MI ITEM #05864934
MFR #S-SPCH-12TRT-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-SPCH-12TRT-2 SWIVEL SPRING LOADED

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    SPCH Series
  • Caster Rig Type
    Spring Loaded Champion
  • Wheel Diameter
    12 in
  • Face Width
    3 in
  • Wheel Hardness
    94A
  • Wheel Bearing Type
    Tapered
  • Minimum Load Capacity
    270 lb
  • Load Capacity
    1630 lbs
  • Mount Height
    16.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Tread Color
    Red
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    63.00 lbs
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought