Specifications
Dimensions
- Face Width2-1/2 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height12.2500 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Weight39.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeSpring Loaded
- Caster SeriesSP Series
- Caster TypeRigid
- Load Capacity1630 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Minimum Load Capacity270 lb
- Product TypePlate Casters
- Tread ColorGreen
- Wheel Bearing TypePrecision Ball
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)