Specifications
Dimensions
- Face Width4 in
- Max Bolt Hole Spacing7 x 7 in
- Min Bolt Hole Spacing7 x 7 in
- Mount Height15.5000 in
- Mounting Plate Size8-1/2 x 8-1/2 in
- Weight240.00 lbs
- Wheel Diameter12 in
Details
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeEnhanced Maxi-Duty Dual Wheel
- Caster SeriesEMD2 Series
- Caster TypeSwivel
- Load Capacity40000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypeTapered
- Wheel Material TypeForged Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)