Motion
S-SOMM2-313FS
Plate Caster - SOMM2 Series, Forged Steel Wheel Material, 3-1/8 in Wheel Diameter, 3 in Face Width, 6000 lbs Load Capacity
Mi Item #05864982
MFR #S-SOMM2-313FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - SOMM2 Series, Forged Steel Wheel Material, 3-1/8 in Wheel Diameter, 3 in Face Width, 6000 lbs Load Capacity
Mi Item #05864982
MFR #S-SOMM2-313FS

Mfr description
S-SOMM2-313FS SWIVEL MINI-MITE DUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Mount Height
    4.7500 in
  • Weight
    28.00 lbs
  • Wheel Diameter
    3-1/8 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Son of Mini-Mite™ Low Profile Dual Wheel
  • Caster Series
    SOMM2 Series
  • Caster Type
    Swivel
  • Load Capacity
    6000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Material Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)