Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height8.1875 in
- Mounting Plate Size4 x 5 in
- Weight14.00 lbs
- Wheel Diameter6 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeSpring Loaded Workhorse
- Caster SeriesSPWH Series
- Caster TypeSwivel
- Load Capacity620 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Minimum Load Capacity125 lb
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeRoller
- Wheel Hardness90D
- Wheel Material TypePhenolic
Overview
Mfr description
S-SPWH-6P-1 SWIVEL SPRING LOADED WH 6X2