Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height16.2500 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Weight45.00 lbs
- Wheel Diameter12 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeSpring Loaded Champion
- Caster SeriesSPCH Series
- Caster TypeSwivel
- Load Capacity850 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Minimum Load Capacity140 lb
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeRoller
- Wheel Hardness90D
- Wheel Material TypePhenolic