Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height8.0000 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Weight22.00 lbs
- Wheel Diameter6 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeSuper Endurance™ Kingpinless
- Caster SeriesSEC Series
- Caster TypeSwivel
- Load Capacity2000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeTapered
- Wheel Hardness90D
- Wheel Material TypePhenolic