Overview
Mfr description
S-SPCH-8PT-2 SWIVEL SPRING LOADED CH
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster SeriesSPCH Series
- Caster Rig TypeSpring Loaded Champion
- Wheel Diameter8 in
- Face Width2-1/2 in
- Wheel Hardness90D
- Wheel Bearing TypeTapered
- Minimum Load Capacity270 lb
- Load Capacity1630 lbs
- Mount Height12.2500 in
- Mounting Plate Size
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Tread ColorBlack
- Manufacturer Product Page
- Manufacturer Catalog
- Weight36.00 lbs
- Wheel Material TypePhenolic
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data