Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height15.5000 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Weight53.00 lbs
- Wheel Diameter12 in
Details
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeSuper Endurance™
- Caster SeriesSEC Series
- Caster TypeRigid
- Load Capacity4550 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypePrecision Ball
- Wheel Hardness70D
- Wheel Material TypePolyurethane on Iron Core