Motion
S-7518-SPRT
3300 lbs Capacity, 18.0000 in Dia., 500.0000 x 8.0000 in Tire Size
Mi Item #05865276
MFR #S-7518-SPRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3300 lbs Capacity, 18.0000 in Dia., 500.0000 x 8.0000 in Tire Size
Mi Item #05865276
MFR #S-7518-SPRT

Mfr description
S-7518-SPRT SWIVEL CASTER 7500 18"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5.1250 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mounting Plate Size  
    6-1/8 x 7-1/2 in
  • Overall Height
    21.0000 in
  • Tire Size
    500.0000 x 8.0000 in
  • Wheel Diameter
    18.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    3300 lbs
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Color
    Black Tire on Black Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    HD Solid Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)