Motion
R-7721-SPRT
Cush-N-Aire Semi-Pneumatic Rigid Caster - 8400 lb Capacity, 21 in Dia., 6 x 9 Tire Size
MI ITEM #05865327
MFR #R-7721-SPRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Semi-Pneumatic Rigid Caster - 8400 lb Capacity, 21 in Dia., 6 x 9 Tire Size
MI ITEM #05865327
MFR #R-7721-SPRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-7721-SPRT RIGID 7700 21" DUAL SOLID

Specifications

  • Caster Type
    Rigid
  • Wheel Type
    Semi-Pneumatic
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    21 in
  • Tire Size
    6 x 9
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    65A
  • Load Capacity
    8400 lbs
  • Caster Rig Type
    Ground Support Dual Wheel
  • Mount Height
    24.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    7 x 7 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    171.00 lbs
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought