Overview
Mfr description
S-SPWH-6DT-1 SWIVEL SPRING LOADED WH
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range600 to 999 lb
- Caster SeriesSPWH Series
- Caster Rig TypeSpring Loaded Workhorse
- Wheel Diameter6 in
- Face Width2 in
- Wheel Hardness95A
- Wheel Bearing TypeTapered
- Minimum Load Capacity125 lb
- Load Capacity620 lbs
- Mount Height8.1875 in
- Mounting Plate Size
- Min Bolt Hole Spacing2-5/8 x 3 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Tread ColorGreen
- Manufacturer Product Page
- Manufacturer Catalog
- Weight19.00 lbs
- Wheel Material TypePolyurethane on Iron Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data