Motion
R-CH-FT45T
Plate Caster - CH Series, Flanged Wheel Material, 4-1/2 in Wheel Diameter, 2-1/2 in Face Width, 3000 lbs Load Capacity
MI ITEM #05865489
MFR #R-CH-FT45T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - CH Series, Flanged Wheel Material, 4-1/2 in Wheel Diameter, 2-1/2 in Face Width, 3000 lbs Load Capacity
MI ITEM #05865489
MFR #R-CH-FT45T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-CH-FT45T RIGID CASTER CH 4-1/2X3-1/4

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    CH Series
  • Caster Rig Type
    Champion
  • Wheel Diameter
    4-1/2 in
  • Face Width
    2-1/2 in
  • Wheel Hardness
    188 BHN
  • Wheel Bearing Type
    Tapered
  • Load Capacity
    3000 lbs
  • Mount Height
    7.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    26.00 lbs
  • Wheel Material Type
    Flanged
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought