Motion
R-7112-PR
Cush-N-Aire Pneumatic Rigid Caster - 625 lbs Capacity, 12 in Dia., 4.10/3.50-6 Tire Size
MI ITEM #05865506
MFR #R-7112-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Pneumatic Rigid Caster - 625 lbs Capacity, 12 in Dia., 4.10/3.50-6 Tire Size
MI ITEM #05865506
MFR #R-7112-PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-7112-PR RIGID 7100 12" PNEUMATIC

Specifications

  • Caster Type
    Rigid
  • Wheel Type
    Pneumatic
  • Caster Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    12 in
  • Tire Size
    4.10/3.50-6
  • Ply Rating
    4(B)
  • Wheel Bearing Type
    Roller
  • Air Pressure
    50 psi
  • Load Capacity
    625 lbs
  • Face Width
    4.1300 in
  • Caster Rig Type
    Cush-N-Aire
  • Mount Height
    15.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3 x 3-5/8 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Overall Height
    15.2500 in
  • Weight
    17.00 lbs
  • Wheel Color
    Black Tire on White Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought