Overview
Mfr description
S-A-13DB SWIVEL CASTER A 10X3 DURALAST
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeAdvanced Duty
- Wheel Diameter10 in
- Face Width3 in
- Wheel Hardness95A
- Wheel Bearing TypePrecision Ball
- Load Capacity2600 lbs
- Mount Height12.0000 in
- Mounting Plate Size
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Tread ColorGreen
- Manufacturer Product Page
- Weight38.00 lbs
- Wheel Material TypePolyurethane on Iron Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data