Motion
R-7118-PR
Cush-N-Aire Dual Wheel Pneumatic Rigid Caster - 330 lb Capacity, 8 in Dia., 2.80/2.50-4 Tire Size
MI ITEM #05865518
MFR #R-7118-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Dual Wheel Pneumatic Rigid Caster - 330 lb Capacity, 8 in Dia., 2.80/2.50-4 Tire Size
MI ITEM #05865518
MFR #R-7118-PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-7118-PR RIGID 7100 8" PNEUMATIC

Specifications

  • Caster Type
    Rigid
  • Wheel Type
    Pneumatic
  • Caster Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    8 in
  • Tire Size
    2.80/2.50-4
  • Ply Rating
    4(B)
  • Wheel Bearing Type
    Roller
  • Air Pressure
    50 psi
  • Wheel Hardness
    60A
  • Load Capacity
    330 lbs
  • Caster Rig Type
    Cush-N-Aire
  • Mount Height
    10.6250 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    9.00 lbs
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought