Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height10.1875 in
- Mounting Plate Size4 x 5 in
- Weight22.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeSpring Loaded Workhorse
- Caster SeriesSPWH Series
- Caster TypeSwivel
- Load Capacity1200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Minimum Load Capacity280 lb
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypePrecision Ball
- Wheel Hardness82A
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
S-SPWH-8SPB-2 SWIVEL SPRING LOADED WH