Motion
R-EPSD-83FST
Plate Caster - EPSD Series, Forged Steel Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 10000 lbs Load Capacity
MI ITEM #05865569
MFR #R-EPSD-83FST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - EPSD Series, Forged Steel Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 10000 lbs Load Capacity
MI ITEM #05865569
MFR #R-EPSD-83FST

Mfr description
R-EPSD-83FST RIGID EPSD 8X3 FORGED STEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    0.5000 in,12.70 mm
  • Bolt Hole Spacing
    6-1/2 x 7-1/2 in, 165.10 x 190.50 mm
  • Bolt Size
    0.5000 in, 12.70 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mount Height
    10.5000 in
  • Mounting Plate Size  
    6-1/2 x 7-1/2 in
  • Overall Height
    10.5000 in,266.70 mm
  • Plate Size
    6-1/2 x 7-1/2 in
  • Tire Size
    8.0000 in, 203.19 mm
  • Weight
    6500 lbs
  • Wheel Diameter
    8.0000 in

Details

  • Additional Details
    Crimson Powder Finish, Clearcoat Wheel Finish, Weldment Rig Type
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Enhanced Precision Super Duty
  • Caster Series
    EPSD Series
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Material
    Forged Steel
  • Finish Coating
    Crimson Powder
  • Frame Finish
    Crimson Powder
  • Heat Tolerance
    -40 to 320 °F
  • Load Capacity
    10000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Crimson Powder
  • Series
    Enhanced Precision Super Duty
  • Top Plate
    6-1/2 x 7-1/2 in,165.10 x 190.50 mm
  • Tread Material
    Forged Steel
  • Type
    Rigid
  • Type Of Bearing
    Tapered Roller
  • Weight Capacity
    6500 lbs
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    179 BHN
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)