Motion
S-7010-PRB
Cush-N-Aire Pneumatic Swivel Caster - 480 lbs Capacity, 10 in Dia., 3.40/3.00-5 Tire Size
Mi Item #05865656
MFR #S-7010-PRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Pneumatic Swivel Caster - 480 lbs Capacity, 10 in Dia., 3.40/3.00-5 Tire Size
Mi Item #05865656
MFR #S-7010-PRB

Mfr description
S-7010-PRB SWIVEL 7000 10" PNEUMATIC BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.5000 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Mount Height
    12.5000 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Overall Height
    12.5000 in
  • Tire Size
    3.40/3.00-5
  • Weight
    14.00 lbs
  • Wheel Diameter
    10 in

Details

  • Air Pressure
    100 psi
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Cush-N-Aire
  • Caster Type
    Swivel
  • Load Capacity
    480 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Ply Rating
    4(B)
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Black Tire on Black Rim
  • Wheel Hardness
    60A
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)