Overview
Mfr description
R-TG-5TE RIGID CASTER TG 5X2 VERSA-TECH
Specifications
- Caster TypeRigid
- Caster Load Capacity Range0 to 599 lb
- Caster SeriesTG Series
- Caster Rig TypeThread Guard
- Wheel Diameter5 in
- Face Width2 in
- Wheel Hardness65A
- Wheel Bearing TypeRoller
- Load Capacity350 lbs
- Mount Height6.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing2-5/8 x 3 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Tread ColorGray
- Manufacturer Product Page
- Manufacturer Catalog
- Weight5.00 lbs
- Wheel Material TypeTPR on Polypropylene Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data