Motion
R-WH-FT51H
Plate Caster - WH Series, Flanged Wheel Material, 4-15/16 in Wheel Diameter, 2-1/8 in Face Width, 1500 lbs Load Capacity
MI ITEM #05865840
MFR #R-WH-FT51H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - WH Series, Flanged Wheel Material, 4-15/16 in Wheel Diameter, 2-1/8 in Face Width, 1500 lbs Load Capacity
MI ITEM #05865840
MFR #R-WH-FT51H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/8 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    6.1250 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Weight
    17.00 lbs
  • Wheel Diameter
    4-15/16 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Workhorse
  • Caster Series
    WH Series
  • Caster Type
    Rigid
  • Load Capacity
    1500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    188 BHN
  • Wheel Material Type
    Flanged

Overview

Mfr description
R-WH-FT51H RIGID CASTER WH 4-15/16X2-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought