Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height9.7500 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Weight22.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeHeavy Service
- Caster SeriesHS Series
- Caster TypeSwivel
- Load Capacity1500 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypeTapered
- Wheel Material TypeCast Iron
Overview
Mfr description
S-HS-8MT SWIVEL CASTER HS 8X2 METAL