Overview
Mfr description
R-FM-83FST RIGID CASTER FM 8X3 FORGED
Specifications
- Caster TypeRigid
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster SeriesFM Series
- Caster Rig TypeForgemasterâ„¢
- Wheel Diameter8 in
- Face Width3 in
- Wheel Hardness179 BHN
- Wheel Bearing TypeTapered
- Load Capacity2200 lbs
- Mount Height10.2500 in
- Mounting Plate Size
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Manufacturer Product Page
- Manufacturer Catalog
- Weight31.00 lbs
- Wheel Material TypeForged Steel
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data