Overview
Mfr description
R-EHD-63SWF RIGID CASTER EHD 6X3
Specifications
- Caster TypeRigid
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster SeriesEHD Series
- Caster Rig TypePrecision Extra Heavy Duty
- Wheel Diameter6 in
- Face Width3 in
- Wheel ContourFlat
- Wheel Hardness80A
- Wheel Bearing TypePrecision Ball
- Load Capacity3500 lbs
- Mount Height8.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Tread ColorBlack
- Manufacturer Product Page
- Manufacturer Catalog
- Weight18.00 lbs
- Wheel Material TypeTwin Polyurethane on Aluminum Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data