Motion
S-7108-PRB
330 lbs Capacity, 8.0000 in Dia., 2.8000-2.5000-4.0000 in Tire Size
Mi Item #05866001
MFR #S-7108-PRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
330 lbs Capacity, 8.0000 in Dia., 2.8000-2.5000-4.0000 in Tire Size
Mi Item #05866001
MFR #S-7108-PRB

Mfr description
S-7108-PRB SWIVEL 7100 8" PNEUMATIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.8800 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 5.0000 in
  • Overall Height
    10.6250 in
  • Tire Size
    2.8000-2.5000-4.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    330 lbs
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Black Tire on Black Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)