Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
R-SOMM-313FS-4OAH

Plate Caster - SOMM Series, Forged Steel Wheel Material, 3-1/8 in Wheel Diameter, 3 in Face Width, 4000 lbs Load Capacity
MI ITEM #05866012
MFR #R-SOMM-313FS-4OAH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
R-SOMM-313FS-4OAH RIGID MINI-MITE

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    SOMM Series
  • Caster Rig Type
    Son of Mini-Mite™ Low Profile
  • Wheel Diameter
    3-1/8 in
  • Face Width
    3 in
  • Load Capacity
    4000 lbs
  • Mount Height
    4.0000 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    14.00 lbs
  • Wheel Material Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought