Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height7.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Weight6.00 lbs
- Wheel Diameter6 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeCombination Brake
- Caster SeriesBC Series
- Caster TypeSwivel
- Core ColorBlue
- Load Capacity850 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypePrecision Ball
- Wheel Hardness80D
- Wheel Material TypeSolid Elastomer
Help us improve this product