Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height6.7500 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Weight14.00 lbs
- Wheel Diameter5 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeHeavy Service
- Caster SeriesHS Series
- Caster TypeSwivel
- Load Capacity840 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypePrecision Ball
- Wheel Hardness82A
- Wheel Material TypePolyurethane on Iron Core