Motion
S-SPCH-12PT-2
Plate Caster - SPCH Series, Phenolic Wheel Material, 12 in Wheel Diameter, 3 in Face Width, 1630 lbs Load Capacity
MI ITEM #05866098
MFR #S-SPCH-12PT-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - SPCH Series, Phenolic Wheel Material, 12 in Wheel Diameter, 3 in Face Width, 1630 lbs Load Capacity
MI ITEM #05866098
MFR #S-SPCH-12PT-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    16.2500 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Weight
    45.00 lbs
  • Wheel Diameter
    12 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Spring Loaded Champion
  • Caster Series
    SPCH Series
  • Caster Type
    Swivel
  • Load Capacity
    1630 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Minimum Load Capacity
    270 lb
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    90D
  • Wheel Material Type
    Phenolic

Overview

Mfr description
S-SPCH-12PT-2 SWIVEL SPRING LOADED CH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought