Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height6.5000 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Weight6.00 lbs
- Wheel Diameter5 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeGeneral Service
- Caster SeriesGS Series
- Caster TypeRigid
- Load Capacity350 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGray
- Wheel Bearing TypeRoller
- Wheel Hardness65A
- Wheel Material TypeTPR on Polypropylene Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)