Overview
Mfr description
R-SPHS-5DT-2 RIGID SPRING LOADED HS
Specifications
- Caster TypeRigid
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster SeriesSPHS Series
- Caster Rig TypeSpring Loaded Heavy Service
- Wheel Diameter5 in
- Face Width2 in
- Wheel Hardness95A
- Wheel Bearing TypeTapered
- Minimum Load Capacity280 lb
- Load Capacity1050 lbs
- Mount Height7.1875 in
- Mounting Plate Size
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Tread ColorGreen
- Manufacturer Product Page
- Manufacturer Catalog
- Weight14.00 lbs
- Wheel Material TypePolyurethane on Iron Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data