Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing4-1/8 x 4-1/2 in
- Min Bolt Hole Spacing4 x 4 in
- Mount Height7.5000 in
- Mounting Plate Size5 x 5-1/2 in
- Weight7.00 lbs
- Wheel Diameter6 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeMedium Service
- Caster SeriesMS Series
- Caster TypeSwivel
- Core ColorBlue
- Load Capacity1000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypePrecision Ball
- Wheel Hardness80D
- Wheel Material TypeSolid Elastomer
Help us improve this product