Motion
R-CH-FT6T
Plate Caster - CH Series, Flanged Wheel Material, 6-1/8 in Wheel Diameter, 2.09 in Face Width, 2500 lbs Load Capacity
Mi Item #05866151
MFR #R-CH-FT6T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - CH Series, Flanged Wheel Material, 6-1/8 in Wheel Diameter, 2.09 in Face Width, 2500 lbs Load Capacity
Mi Item #05866151
MFR #R-CH-FT6T

Mfr description
R-CH-FT6T RIGID CASTER CH 6-1/8X2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.09 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    8.0625 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Weight
    32.00 lbs
  • Wheel Diameter
    6-1/8 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Champion
  • Caster Series
    CH Series
  • Caster Type
    Rigid
  • Load Capacity
    2500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    188 BHN
  • Wheel Material Type
    Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)