Specifications
Dimensions
- Face Width2-1/2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height10.2500 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Weight28.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypePrecision Extended Service
- Caster SeriesES Series
- Caster TypeSwivel
- Load Capacity2400 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypeTapered
- Wheel Hardness188 BHN
- Wheel Material TypeCast Iron
Overview
Mfr description
S-ES-8MT SWIVEL CASTER ES 8X2-1/2 METAL