Motion
S-7514-SPRT
Ground Support Semi-Pneumatic Swivel Caster - 1500 lb Capacity, 14 in Dia., 300 x 8 Tire Size
Mi Item #05866278
MFR #S-7514-SPRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ground Support Semi-Pneumatic Swivel Caster - 1500 lb Capacity, 14 in Dia., 300 x 8 Tire Size
Mi Item #05866278
MFR #S-7514-SPRT

Mfr description
S-7514-SPRT SWIVEL CASTER 7500 14"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mount Height
    17.5000 in
  • Mounting Plate Size  
    6-1/8 x 7-1/2 in
  • Tire Size
    300 x 8
  • Weight
    54.00 lbs
  • Wheel Diameter
    14 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Ground Support
  • Caster Type
    Swivel
  • Load Capacity
    1500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    65A
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)