Specifications
Dimensions
- Face Width1-1/4 in
- Max Bolt Hole Spacing2-3/8 x 3-3/8 in
- Min Bolt Hole Spacing1-3/4 x 3 in
- Mount Height6.3750 in
- Mounting Plate Size3-1/8 x 4-1/8 in
- Weight2.50 lbs
- Wheel Diameter5 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeHi-Lo
- Caster SeriesHL Series
- Caster TypeRigid
- Load Capacity400 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorWhite
- Wheel Bearing TypeBall
- Wheel Hardness75D
- Wheel Material TypeGlass-Filled Nylon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)