Motion
R-7714-SPRT
Ground Support Dual Wheel Semi-Pneumatic Rigid Caster - 3000 lb Capacity, 14 in Dia., 3 x 8 Tire Size
Mi Item #05866314
MFR #R-7714-SPRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ground Support Dual Wheel Semi-Pneumatic Rigid Caster - 3000 lb Capacity, 14 in Dia., 3 x 8 Tire Size
Mi Item #05866314
MFR #R-7714-SPRT

Mfr description
R-7714-SPRT RIGID 7700 14" DUAL SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Bolt Hole Spacing
    7 x 7 in
  • Min Bolt Hole Spacing
    7 x 7 in
  • Mount Height
    17.3750 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Tire Size
    3 x 8
  • Weight
    102.00 lbs
  • Wheel Diameter
    14 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Ground Support Dual Wheel
  • Caster Type
    Rigid
  • Load Capacity
    3000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    65A
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)