Motion
S-7112-PRB
625 lbs Capacity, 12.0000 in Dia., 4.1000-3.5000-6.0000 in Tire Size
MI ITEM #05866317
MFR #S-7112-PRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
625 lbs Capacity, 12.0000 in Dia., 4.1000-3.5000-6.0000 in Tire Size
MI ITEM #05866317
MFR #S-7112-PRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-7112-PRB SWIVEL 7100 12" PNEUMATIC

Specifications

  • Caster Type
    Swivel
  • Wheel Type
    Pneumatic
  • Wheel Diameter
    12.0000 in
  • Tire Size
    4.1000-3.5000-6.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    625 lbs
  • Face Width
    4.1300 in
  • Caster Rig Type
    Integral Forged Kingpin
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    15.2500 in
  • Wheel Color
    Black Tire on Black Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought