Motion
S-7716-SPRT
5200 lbs Capacity, 16.0000 in Dia., 400.0000 x 8.0000 in Tire Size
MI ITEM #05866318
MFR #S-7716-SPRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5200 lbs Capacity, 16.0000 in Dia., 400.0000 x 8.0000 in Tire Size
MI ITEM #05866318
MFR #S-7716-SPRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5.1250 in
  • Min Bolt Hole Spacing
    7.0000 x 7.0000 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Overall Height
    18.3750 in
  • Tire Size
    400.0000 x 8.0000 in
  • Wheel Diameter
    16.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    5200 lbs
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Color
    Black Tire on Black Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    HD Solid Pneumatic

Overview

Mfr description
S-7716-SPRT SWIVEL 7700 16" DUAL SOLID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought