Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height9.5000 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Weight8.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeGeneral Service
- Caster SeriesGS Series
- Caster TypeRigid
- Load Capacity900 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorRed
- Wheel Bearing TypeRoller
- Wheel Hardness90A
- Wheel Material TypePolyurethane on Polypropylene Core
Help us improve this product