Overview
Mfr description
S-WHS-5UYZ SWIVEL CASTER WHS 5X2 UNILAST
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range600 to 999 lb
- Caster SeriesWHS Series
- Caster Rig TypeStainless Steel Workhorse
- Wheel Diameter5 in
- Face Width2 in
- Wheel Hardness80D
- Wheel Bearing TypeDelrin
- Load Capacity900 lbs
- Mount Height6.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing2-5/8 x 3 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Core ColorBlue
- Tread ColorBlue
- Manufacturer Product Page
- Manufacturer Catalog
- Weight9.00 lbs
- Wheel Material TypeSolid Elastomer
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data