Specifications
Dimensions
- Face Width1-1/4 in
- Max Bolt Hole Spacing2-3/8 x 3-3/8 in
- Min Bolt Hole Spacing1-3/4 x 3 in
- Mount Height5.3750 in
- Mounting Plate Size3-1/8 x 4-1/8 in
- Weight2.00 lbs
- Wheel Diameter4 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeHi-Lo
- Caster SeriesHL Series
- Caster TypeSwivel
- Core ColorBlue
- Load Capacity450 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypeRoller
- Wheel Hardness80D
- Wheel Material TypeSolid Elastomer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)