Motion
R-SPWH-6P-1
Plate Caster - SPWH Series, Phenolic Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 620 lbs Load Capacity
Mi Item #05866426
MFR #R-SPWH-6P-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - SPWH Series, Phenolic Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 620 lbs Load Capacity
Mi Item #05866426
MFR #R-SPWH-6P-1

Mfr description
R-SPWH-6P-1 RIGID SPRING LOADED WH 6X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    8.1875 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Weight
    11.00 lbs
  • Wheel Diameter
    6 in

Details

  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Spring Loaded Workhorse
  • Caster Series
    SPWH Series
  • Caster Type
    Rigid
  • Load Capacity
    620 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Minimum Load Capacity
    125 lb
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    90D
  • Wheel Material Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)