Specifications
Dimensions
- Face Width2-3/4 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height10.4375 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Weight38.00 lbs
- Wheel Diameter7-7/8 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeChampion
- Caster SeriesCH Series
- Caster TypeRigid
- Load Capacity3500 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypeTapered
- Wheel Hardness188 BHN
- Wheel Material TypeFlanged
Overview
Mfr description
R-CH-FT82SDT RIGID CASTER CH 7-7/8 X3-