Overview
Mfr description
S-528-AYB SWIVEL CASTER 52 8X2 POLYLAST
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Series52 Series
- Caster Rig TypeStandard Duty
- Wheel Diameter8 in
- Face Width2 in
- Wheel Hardness80A
- Wheel Bearing TypePrecision Ball
- Load Capacity1000 lbs
- Mount Height9.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing2-5/8 x 3 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Tread ColorBlue
- Manufacturer Product Page
- Manufacturer Catalog
- Weight9.00 lbs
- Wheel Material TypePolyurethane on Aluminum Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data