Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height10.2500 in
- Mounting Plate Size5 x 7 in
- Weight28.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeForgemaster™
- Caster SeriesFM Series
- Caster TypeRigid
- Load Capacity2200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGreen
- Wheel Bearing TypePrecision Ball
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)