Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height11.2500 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Weight41.00 lbs
- Wheel Diameter6 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeSpring Loaded Champion
- Caster SeriesSPCH Series
- Caster TypeSwivel
- Load Capacity1630 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Minimum Load Capacity270 lb
- Product TypePlate Casters
- Tread ColorGreen
- Wheel Bearing TypePrecision Ball
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
S-SPCH-63DB-2 SWIVEL SPRING LOADED CH