Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height8.0000 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Weight22.00 lbs
- Wheel Diameter6 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeChampion
- Caster SeriesCH Series
- Caster TypeRigid
- Load Capacity2860 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypePrecision Ball
- Wheel Hardness70D
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
R-CH-63DB70 RIGID CH 6X3 DURALAST XC