Motion
S-UMD2-84FST
Plate Caster - UMD2 Series, Forged Steel Wheel Material, 8 in Wheel Diameter, 4 in Face Width, 34000 lbs Load Capacity
Mi Item #05866636
MFR #S-UMD2-84FST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - UMD2 Series, Forged Steel Wheel Material, 8 in Wheel Diameter, 4 in Face Width, 34000 lbs Load Capacity
Mi Item #05866636
MFR #S-UMD2-84FST

Mfr description
S-UMD2-84FST SWIVEL UMD DUAL 8X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Max Bolt Hole Spacing
    12 x 12 in
  • Min Bolt Hole Spacing
    12 x 12 in
  • Mount Height
    12.4375 in
  • Mounting Plate Size  
    14 x 14 in
  • Weight
    245.00 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Ultra Maxi-Duty Dual Wheel
  • Caster Series
    UMD2 Series
  • Caster Type
    Swivel
  • Load Capacity
    34000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Material Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)